Vivian® 7-5/8 in. Brass Tub Spout in Polished Chrome

Part #TTS220ECP  |  Item #7047954  |  Manufacturer Part #TS220E#CP

$ 108.31 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Classic elegance and understated beauty define this mounted tub filler
  • Wall mounted installation allows for easier cleaning and sleeker appearance
  • Strong brass construction with durable and corrosion free finish
  • 1/2 inch NPT Connection
  • Laminar flow ensures an evenly distributed water stream
  • Quick and simple connection
  • Included parts: Spout and adapter.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Vivian®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Height: 3-21/100 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 7-5/8 in

Material: Brass

Number of Holes: 1 Hole

Product Type: Tub Filler

Showerhead Function: Single

Spout Reach: 6-7/8 in

Spray Type: Single Function

Tub Spout Reach: 7-5/8 in

WaterSense Labeled: No