Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
TOTO

Vivian® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Vivian® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTL220DD1CP
  • Item #7574564
  • Manufacturer Part #TL220DD1#CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High efficiency 1.5 GPM aerated flow helps save water without compromising performance
  • Double lever handles allow control over temperature and volume
  • Elegantly designed classic widespread faucet
  • Metal pop-up drain included
  • Accommodates 6" to 12" spread installation with flexible hose connection
  • Three hole installation
  • Quarter-turn, ceramic disk valve technology
  • Robust brass construction with durable finish
  • Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod
  • WaterSense compliant; ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Vivian®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-5/8 in
Spout Reach:
5-3/16 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
8.2 lb