TOTO

Wall Bracket for LT307 Commercial Wall Hung Lavatory

Part #T8BU002  |  Manufacturer Part #8BU002

Brand Model Compatibility:

LT307 Commercial Wall Hung Lavatory
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: LT307 Commercial Wall Hung Lavatory

NSF Certified: No

Pedestal Only - FEI: No

Type: Wall Bracket

Vessel Only - FEI: No