1.28 gpf Toilet Tank in Cotton
Washlet® 1.28 gpf Toilet Tank in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces and leading to fewer chemicals
- Adjustable water temperature and volume
- 3D Tornado Flush™ flushing system and high efficiency
- Flow rate: 1.28 gpf
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.19.2, ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- Toto USA TCT970CEMFG01 Toilet Bowl
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA C22.2, CSA B125.1
- Collection:
- Washlet®
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 7-13/16 in
- IAPMO Listed -:
- Yes
- Length:
- 21-7/16 in
- MA Approved -:
- No
- Material:
- Vitreous China, Plastic
- Tank Only:
- Yes
- Toilet Type:
- Tank
- WaterSense Labeled:
- Yes
- Width:
- 15-15/16 in