Elongated Closed Front Toilet Seat with Cover in Cotton
This product has been replaced by
Manufacturer Part #SW3074#01
Washlet® Elongated Closed Front Toilet Seat with Cover in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Streamlined design, elongated front WASHLET bidet toilet seat with mounting and connection hardware included
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- WASHLET+® WASHLET is designed to work with a WASHLET+® toilet for seamless integration
- Self-cleaning wand. Wand is automatically cleaned before and after use
- Automatic air deodorizer removes odors while sitting on the seat
- Convenient arm control panel
- Heated seat and warm air dryer with three variable settings
- Adjustable front and rear warm water washing with three temperature settings and five pressure settings. Oscillating stream option
- Quick release, easy seat removal for simplified cleaning of the WASHLET and toilet
- SoftClose® function built into the lid and seat. No more slammed lids!
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2, ASME A112.18.1
- Application:
- Potable Water
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA C22.2
- Chemical Resistant:
- No
- Collection:
- Washlet®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 7-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 20-7/8 in
- Material:
- Plastic
- Power Source:
- Electric
- Shape:
- Elongated
- Toilet Bowl Length:
- 20-7/8 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- TSW2034T2001
- Weight:
- 16 lb
- Width:
- 18-13/16 in