TOTO

Washlet® Elongated Closed Front Toilet Seat With Cover in Cotton

Part #TSW584T2001  |  Manufacturer Part #SW584T20#01

Color/Finish:
Cotton

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WASHLET+® WASHLET is designed to work with a WASHLET+® toilet for seamless integration
  • Sleek design, elongated front WASHLET® bidet toilet seat with included mounting and connection hardware
  • EWATER+® is a safe and powerful compound, cleaning the wand and bowl after every use
  • Sensor operated, auto open and close lid and seat detects the user
  • PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
  • Tankless, instantaneous water heating means never running out of warm water
  • Built in nightlight fills the bathroom with soft light
  • Remote control operated with easy to read illuminated touch pad with 2 user memory to save preferred settings
  • Heated seat and warm air dryer with five adjustable temperatures

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.4.2

Battery Type: Alkaline

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

Collection: Washlet®

Color Finish: Cotton

Color Finish Category: Whites

GSA Approved: No

Height: 3-15/16 in

IAPMO Listed: Yes

Length: 20-3/4 in

Material: Plastic

Power Source: Electric

Shape: Elongated

Toilet Bowl Length: 20-3/4 in

Toilet Bowl Width: 15-5/16 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Weight: 13.5

Width: 15-5/16 in