Elongated Closed Front with Cover Bidet Seat in Cotton

This product has been replaced by

S7A WASHLET+ AUTO CONTEMP LID
TOTO Elongated Closed Front Bidet Seat in Cotton
Manufacturer Part #SW4736AT40#01
You last purchased this on
 
TOTO

Washlet® Elongated Closed Front with Cover Bidet Seat in Cotton

  • Fast #
  • Part #TSW305601
  • Item #7548480
  • Manufacturer Part #SW3056#01
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

S7A WASHLET+ AUTO CONTEMP LID
TOTO Elongated Closed Front Bidet Seat in Cotton
Manufacturer Part #SW4736AT40#01
TOTO

Washlet® Elongated Closed Front with Cover Bidet Seat in Cotton

This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
  • Sensor operated, auto open and close lid and seat detects the user
  • Ewater+ is a safe and powerful compound, cleaning the wand and bowl after every use
  • Built in nightlight fills the bathroom with soft light
  • Tankless, instantaneous water heating means never running out of warm water
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.4.2
Application:
Commercial, Residential
BAA Compliant:
No
Battery Type:
Alkaline
Brand Model Compatibility:
K-3946
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA C22.2
Collection:
Washlet®
Color Finish Category:
Whites
Color Finish Name:
Cotton
GSA Approved:
No
Height:
4-13/16 in
IAPMO Listed -:
Yes
Length:
20-15/16 in
NSF Certified:
No
Power Source:
Electric
Pressure - High:
108.75
Pressure - Low:
7.25
Seat Type:
Bidet
Temperature Range:
32 to 104 Deg F (0 to 40 Deg C)
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
TSW305601
UL Listed:
UL 1431
Volts:
120V
Watts:
1288 W
Weight:
16.3 lb
Width:
15-1/16 in