Elongated Closed Front Bidet Seat with Cover in Sedona Beige

This product has been replaced by

C2 ELONG ELEC BIDET TLT SEAT
TOTO Elongated Closed Front With Cover Bidet in Sedona Beige
Manufacturer Part #SW3074#12
You last purchased this on
 
TOTO

Washlet® C100™ Elongated Closed Front Bidet Seat with Cover in Sedona Beige

  • Fast #
  • Part #TSW203412
  • Item #7574610
  • Manufacturer Part #SW2034#12
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

C2 ELONG ELEC BIDET TLT SEAT
TOTO Elongated Closed Front With Cover Bidet in Sedona Beige
Manufacturer Part #SW3074#12
TOTO

Washlet® C100™ Elongated Closed Front Bidet Seat with Cover in Sedona Beige

This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
  • Adjustable front and rear warm water washing with three temperature settings and five pressure settings. Oscillating stream option
  • Streamlined design, elongated front Washlet bidet toilet seat with mounting and connection hardware included
  • Automatic air deodorizer removes odors while sitting on the seat
  • Heated seat and warm air dryer with three variable settings
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.4.2
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA C22.2 No. 68
Collection:
Washlet® C100™
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Cord Length:
3-47/50 ft
GSA Approved:
No
Handle Type:
Remote Control
Hardware Included:
Yes
Height:
7-3/8 in
IAPMO Listed -:
Yes
Length:
20-7/8 in
NSF Certified:
No
Power Source:
Electric
Seat Features:
Heated Seat, Seat Massage, Warm Water
Seat Type:
Bidet
Spray Type:
Gentle Aerated
Temperature Range:
32 to 104 Deg F (0 to 40 Deg C)
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
TSW203412
UL Listed:
UL 1431
Volts:
120V
Watts:
406 W
Weight:
16 lb
Width:
18-13/16 in
cUPC Certified:
Yes