TOTO Washlet® Elongated Closed Front With Cover Bidet Seat in Sedona Beige

TSW204412

Manufacturer Part #: SW2044#12

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
BAA Compliant
No
Battery Type
Alkaline
Bowl Shape
Elongated
CSA Certified
CSA B125.1, CSA C22.2
Collection
Washlet®
GSA Approved
No
Height
7-3/8 in
IAPMO Listed
Yes
NSF Certified
No
Power Source
Electric
Seat Type
Bidet
Shape
Elongated
Temperature Range
0 to 40 Deg C (32 to 104 Deg F)
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
UL Listed
UL 1431
Volts
120V
Width
15-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday