TOTO Washlet® Elongated Toilet Bowl in Sedona Beige

TCT920CEMFG12

Manufacturer Part #: CT920CEMFG#12

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
CSA Certified
CSA B125.1, CSA B45.1, CSA C22.2
Collection
Washlet®
Dual Flush
No
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
Tank Only - FEI
No
Toilet Bowl Length
28-5/8 in
Toilet Rough-In
12 in
Toilet Seat Shape
Elongated
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday