Tower TOWER LED 277V BOLLARD 3000K IN BLACK

Part #W662330BK  |  Item #7755331  |  Manufacturer Part #6623-30BK

Type:

W662330BK
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in a bronze or black finish. K-Alloy aluminum construction offers enhanced protection against outdoor elements.
  • Factory sealed water tight and IP66 rated for protection against high-pressure water jets and outdoor elements. Mitered cut silk screen glass for enhanced decor.
  • Available in 12V, 120V, or 277V options for a variety of applications. Includes Mounting Accessory (M6000-Stake for 12V or 120V/277V).
  • Smooth and continuous dimming to 10% with a Magnetic Low Voltage Dimmer (12V Only), Trial or ELV Dimmer (120V), ELV Dimmer (277V).
  • High Powered LED: Input: 120V AC, Power: 10.5W, Brightness: up to 455 Elm, CRI: 90, Rated Hours: 60,000.
  • Standards: UL & cUL 1598 and IP66 Rated for Wet Locations.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Bulb Type: Integrated LED

Collection: Tower

Color Finish: Black

Color Finish Category: Blacks

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 30 in

Indoor Outdoor: Outdoor

Length: 5 in

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 500

Lumens per Watt LPW : 48

Material: Aluminum Alloy

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Hardwired

Type: W662330BK

UL Listed: Yes

Volts: 277V

Watts: 10.5

Width: 4-13/100 in