8 ft. SL Plug Grabber Tool

You last purchased this on
 
TPC Products

The Plug™ 8 ft. SL Plug Grabber Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
TPC Products

The Plug™ 8 ft. SL Plug Grabber Tool

  • Fast #
  • Part #TPG960SL
  • Item #7626041
  • Manufacturer Part #PG960SL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 8 ft. in length
  • For use with TP100S, TP100L, TP125S, TP125L, TP150S & TP150L Plugs
  • The PLUG GRABBER installation and removal tool
  • Requires Certification

Specifications

Brand Model Compatibility:
P100L, P100S, P125L, P125S, P150S
Collection:
The Plug™
Handle Length (in):
96 in
Length:
8 ft
Tool Type:
Plug Grabber
Weight:
4.5 lb