TR Series Riser 6 in. Stainless Steel Valve Repair Part

WTRU

Manufacturer Part #: 0777501

Fitting Sizes

6-5/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless steel for corrosion resistance
  • UL/FM approved
  • CIPS inlet x flanged outlet
  • 200 PSI pressure rating

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Collection
TR Series
Depth
12 in
Diameter
6-5/8 in
End Connection 2
Grooved
End Connections
Female Threaded x Grooved
Fitting Size 2
6-5/8 in
Height
72 in
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Product Type
Riser
Type
WTRU
UL Listed
Yes
Weight
120
Width
72 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday