Traeger Pellet Grills

400W Power Inverter in Red

Part #TBAC287  |  Manufacturer Part #BAC287

Watts:

400
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Red

Color Finish Category: Reds

Height: 6 in

Length: 7 in

Type: Power Inverter

Volts: 110V

Watts: 400

Weight: 2

Width: 3 in