Traffix Devices
24 in. Plastic Folding Barrier
Part #T36208EGSF | Item #5079828 | Manufacturer Part #36208EGSF
Height:
24 inProduct Details
- Blow molded legs provide increased strength to minimize barricade damage and prevent sagging in extreme heat
- Modular design allows for easy replacement of components
- Panels and legs have reinforcement ribs to increase stiffness and reduce bending or warping
- Unique san-fil bottom panel eliminates messy sand bags and stabilizes barricade in windy conditions
- Eliminates metal legs that pinch fingers and minimizes damage to vehicles upon impact
- Fully assembled barricades with mounted lights are stackable
- Lightweight and easy to handle
- Panels are recessed to protect reflective sheeting
- Meets M.U.T.C.D. standards
Specifications
Height: 24 in
Material: Plastic
Material Type: Polyethylene
Width: 8 in