48 in. Reflective Vinyl Roll-Up Sign - UTILITY WORKERS AHEAD

Part #V26048EFOHFUWA  |  Item #4934102  |  Manufacturer Part #26048-EFO-HF-UWA

$ 325.00 EACH

Length:

69 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets MUTCD Requirements
  • Made of Durable Reflective Vinyl
  • Includes 4 Heavy Duty Plastic Corner Pockets
  • Includes Heavy Duty Frame
  • Custom legends and sizes available upon request

Documents

Specifications

ADA Compliant: No

Application: [Construction, First Responders, General Industrial, Special Events, Traffic Work Zones]

Color Finish: Fluorescent Orange

Color Finish Category: Oranges

Length: 69 in

Letter Color: Black

Lettering: Utility Work Ahead

Material: [Plastic, Fiberglass]

Material Type: Vinyl

Product Type: Roll Up Sign

Size: 48 in x 48 in

Weight: 6

Width: 4-1/2 in