Tran-Set Nylon, Rubber and Vinyl Cleaning Kit

Part #UTRS0  |  Manufacturer Part #TRS0

Material:

Plastic
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Everything needed to clean walls, windows and ceilings in an organized carrying case
  • Kit includes 8-ft extension pole; 14-in strip washer; large sponge; PRO squeegee handle; 6-in, 12-in and 18-in "S" channels with blades; 36-in soft replacement squeegee rubber; ProTrim 10 scraper; safety scraper with blade; FIXI-clamp; handi-brus; cleanin
  • Also for use with Unger® floor squeegees and water wands (sold separately)

Specifications

Color Finish: Green

Material: [Plastic, Rubber]

Material Type: [Nylon, Vinyl]

SCAQMD Compliant: No