0 - 25% 1.5 - 3 Ton Metal Manual Downflow Damper
0 - 25% 1.5 - 3 Ton Metal Manual Downflow Damper
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used with 2/4YC, 2/4WC, 4DC and 4TC018-036A
Specifications
- Brand Model Compatibility:
- 4WCZ6036A
- Damper Type:
- Air Damper
- Gauge (metal):
- 27 ga
- Height:
- 20-11/16 in
- Material:
- Metal
- Width:
- 22-7/16 in