1.5 Ton 13 SEER Single-Stage R-22 1/15 hp Split-System Heat Pump

You last purchased this on
 
Trane

2TWB3 Series 1.5 Ton 13 SEER Single-Stage R-22 1/15 hp Split-System Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

2TWB3 Series 1.5 Ton 13 SEER Single-Stage R-22 1/15 hp Split-System Heat Pump

  • Fast #
  • Part #T2TWB3018A1000C
  • Item #4335917
  • Manufacturer Part #2TWB3018A1000C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
8
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
17000 Btu/h
Coating:
Galvanized
Coil Type:
Spine Fin
Collection:
2TWB3 Series
Compressor Type:
Reciprocating
Decibel Rating (dB):
74 dB
Depth:
26 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
33 in
Horsepower:
1/15 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
1/4 in
MBH:
18
Material:
Steel
Max Fuse Size:
15
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-22
SEER:
13
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
5/16 in
Tonnage:
1.5 Ton
UL Listed:
No
Volts:
200/230V
Width:
29 in