Trane

10 Tons 11.3 SEER Standard Efficiency Convertible Packaged Cooling

Part #TTSC120F4E0A0000  |  Manufacturer Part #TSC120F4E0A0000

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 30

Configuration: Convertible

Depth: 53-1/4 in

EER: 11.3

Height: 46-7/8 in

Phase: Three Phase

Refrigerant: R-410A

SEER: 11.3

Tonnage: 10 Tons

UL Listed: No

Volts: 460V

Width: 88-5/8 in