Trane

10 Tons 460V Three Phase Standard Efficiency Convertible Packaged Gas or Electric Unit

Part #TYSC120F4RHA006T  |  Manufacturer Part #YSC120F4RHA006T

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Configuration: Convertible

EER: 11.3

Energy Star Compliant: No

Max CFM: 4000

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Tonnage: 10 Tons

Volts: 460V