80% AFUE - 100,000 BTU - Horizontal Left/Upflow - Direct Drive - Furnace

You last purchased this on
 
Trane

TUD2V XV80 80% AFUE - 100,000 BTU - Horizontal Left/Upflow - Direct Drive - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

TUD2V XV80 80% AFUE - 100,000 BTU - Horizontal Left/Upflow - Direct Drive - Furnace

  • Fast #
  • Part #TTUD2C100B9V5VB
  • Item #4082057
  • Manufacturer Part #TUD2C100B9V5VB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Efficient performance the XV80 performs at 80 percentage efficiency
  • Comfortable even heating variable-speed fan motor adjusts speed to provide a consistent flow of warm and comfortable air
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cleaner, healthier indoor air add Trane CleanEffects™ to your system for advanced air filtration that removes more dust, pollen and other irritants from conditioned air for a cleaner, healthier and more comfortable home
  • Durable construction materials for all components are tested again and again for long-lasting performance and reliability
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
14.9, 20
ANSI:
ANSI Z21.47
BTU:
100000
Blower Type:
Direct Drive
CSA Certified:
CSA 2.3
Collection:
TUD2V XV80
Condensing:
No
Configuration:
Horizontal Left, Upflow
Depth:
28 in
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Green Product:
Yes, Energy Star
Height:
40 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride
MBH:
100
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Gas
Stages:
Two
Temperature Range:
35 to 65 Deg F
Tonnage:
5 Ton
UL Listed:
No
Volts:
115V
Width:
21 in