0 items

Trane XV95 Series 21 in. 100000 BTU 96% AFUE 4 Ton Two-Stage Downflow and Horizontal Right 3/4 hp Natural or LP Gas Furnace

TTDH2C100A9V4VB

BTU

100000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
13.2
ANSI Specifications
ANSI Z21.47
BTU
100000
CSA Certified
CSA 2.3
Collection
XV95 Series
Condensing
Yes
Configuration
Downflow, Horizontal Right
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
100
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
35 to 65 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday