0 items

Trane XT80 Series 21 in. 100000 BTU 80% AFUE 5 Ton Single-Stage Upflow, Horizontal Left and Horizontal Right 1 hp Natural or LP Gas Furnace

TTUD1C100A9H51B

BTU

100000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Accessory hook-up capability
  • Adjustable fan off times
  • Alternate bottom/left/right return air
  • Attractive color accents
  • Blower door safety switch
  • Cleanable high velocity filters
  • Common vent capability
  • Complete front service access
  • Fuse: 24 V
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15.4
ANSI Specifications
ANSI Z21.47
BTU
100000
CSA Certified
CSA 2.3
Collection
XT80 Series
Condensing
No
Configuration
Horizontal Left, Horizontal Right, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1 hp
Ignition System
Silicon Nitride
MBH
100
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
30 to 60 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday