Trane

10kW Heater with Lugs

Part #TBAYHTR3510LUGA  |  Manufacturer Part #BAYHTR3510LUGA

Watts:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: [23.1, 32]

BTU: 32800

Brand Model Compatibility: TEM3A0C42S41SA Convertible Air Handler

Configuration: Convertible

Energy Star Compliant: No

MBH: 32.8

Max CFM: 1600

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Volts: 240V

Watts: 10