Trane

10kW Three Phase KW Heat Strip

Part #TBAYEAAC10LG3BA  |  Manufacturer Part #BAYEAAC10LG3BA

Watts:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Brand Model Compatibility: GAT2 and GAM2 Air Handlers

Depth: 26-1/5 in

Energy Star Compliant: No

Height: 8-7/10 in

Length: 26-1/5 in

Phase: Three Phase

Power Source: Electric

Product Type: Electric Heater

Type: TBAYEAAC10LG3BA

Volts: 208/240V

Watts: 10

Weight: 13

Width: 18-7/10 in