7.5 Ton R410A Commercial Heat Pump Condenser
This product has been replaced by
Manufacturer Part #TWA09043DAAE00K
11 Series 7.5 Ton R410A Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- 11 Series
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 7.5 Ton
- UL Listed:
- No
- Volts:
- 230V