0 items

Trane 4WCC3 Series 13 SEER R-410A Packaged Heat Pump

T4WCC3A1000B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
24.7
BTU Cooling Rating
35000 Btu/h
BTU Heat Rating
33200 Btu/h
Collection
4WCC3 Series
Configuration
Convertible
Decibel Rating dB
75 dB
Depth
42 in
EER
11
Energy Star Compliant
No
Height
36 in
Horsepower
1/5 hp
MBH
35
Max CFM
1200
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
372
Width
49 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday