0 items

Trane 2TTM3 Series 13 SEER R-22 Split-System Air Conditioner

T2TTM3036A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
36000
Collection
2TTM3 Series
Depth
23-1/2 in
Energy Star Compliant
No
Height
29 in
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Volts
200/230V
Width
25-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday