0 items

Trane 4WCC3 Series 13 SEER R-410A Packaged Heat Pump

T4WCC3A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All aluminum Spine Fin™ outdoor coil
  • All steel louvers cabinet for rugged and long lasting protection
  • Composite Vortica® blower uses less energy to provide more air with less sound
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency outdoor fan motor with polarized plug
  • Low voltage polarized plug for easy electric heater installation
  • Pressure taps including liquid line tap, easily accessed and protected inside compressor compartment
  • Weather beater top contoured for great appearance and reinforced for strength

SPECIFICATIONS

AMP
10.6
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
16800 Btu/h
Collection
4WCC3 Series
Configuration
Convertible
Decibel Rating dB
74 dB
Depth
45 in
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
42 in
Horsepower
1/12 hp
MBH
18
Max CFM
675
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
348
Width
59 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday