0 items

Trane 4WCX3 Series 13 SEER R-410A Packaged Heat Pump

T4WCX3B1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
17
BTU Heat Rating
28000 Btu/h
Collection
4WCX3 Series
Configuration
Convertible
Decibel Rating dB
74 dB
Depth
43 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
36 in
Horsepower
1/6 hp
MBH
29.2
Max CFM
1010
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
321
Width
51 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday