0 items

Trane Precedent™ 13 SEER R-410A Single-Stage Lanced Convertible LP or Natural Gas Packaged Gas/Electric Unit

TYHCA3RHA001S

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-short cycle timer
  • Colored and numbered wiring
  • Convertible airflow
  • Easy access low voltage terminal board
  • Foil-faced and edge captured insulation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High pressure control
  • IAQ dual sloped and removable drain pans
  • Liquid line refrigerant drier
  • Low ambient cooling to 0° F

SPECIFICATIONS

AMP
22.6
BTU
43000
BTU Cooling Rating
47500 Btu/h
BTU Heat Rating
120000 Btu/h
Collection
Precedent™
Configuration
Convertible
Decibel Rating dB
85 dB
Depth
53-1/4 in
EER
15
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40-7/8 in
Horsepower
1 hp
Ignition System
Direct Spark Ignition
MBH
47.5
Max CFM
1600
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Width
88-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday