0 items

Trane 4YCC3 Series 13 SEER R-410A Spine Fin Convertible Commercial LP or Natural Gas Packaged Gas/Electric Unit

T4YCC3A3096B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
40
BTU
58000
BTU Cooling Rating
58000 Btu/h
BTU Heat Rating
96000 Btu/h
Collection
4YCC3 Series
Configuration
Convertible
Decibel Rating dB
79 dB
Depth
46 in
EER
10.95
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
1/35 hp
MBH
58
Max CFM
1800
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Weight
550
Width
61 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday