0 items

Trane 4TWA3 Series 13 SEER R-410A Split-System Heat Pump

T4TWA3A3000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 024, 060 ship with start kit
  • 100% line run test
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand defrost control with diagnostics
  • DuraTuff base, fast complete drain, weather proof
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ten year limited warranty on compressor, coil, and internal functional parts (residential use)

SPECIFICATIONS

AMP
1.3, 11.5, 16, 77
Auto Switching Heat Cool
Yes
BTU
36000
Collection
4TWA3 Series
Decibel Rating dB
79 dB
Depth
34 in
Energy Star Compliant
No
Height
37 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
36
Material
Galvanized Steel
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
200/230V
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday