0 items

Trane 4TWR3 Series 13 SEER Single-Stage R-410A Split-System Heat Pump

T4TWR3C1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.74, 11.5, 15, 63.5
Auto Switching Heat Cool
Yes
BTU
30000
BTU Cooling Rating
28500 Btu/h
Collection
4TWR3 Series
Decibel Rating dB
76 dB
Depth
29-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-3/4 in
Horsepower
1/8 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
30
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Width
32-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday