0 items

Trane 4TTM3 Series 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

T4TTM3018A1000B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1.3, 10, 38.6
BTU
18000
BTU Cooling Rating
18000 Btu/h
Collection
4TTM3 Series
Depth
26-3/4 in
Energy Star Compliant
No
Height
32-3/8 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
RPM
1100
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
156
Width
24-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday