0 items

Trane 4TTR3 Series 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

T4TTR3036D1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All aluminum Spine Fin™ coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.74, 18, 63
BTU
36000
BTU Cooling Rating
36000 Btu/h
Collection
4TTR3 Series
Decibel Rating dB
74 dB
Depth
29-3/4 in
Energy Star Compliant
No
Height
28-3/4 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Volts
200/230V
Weight
190
Width
35-2/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday