0 items

Trane 2TWB3 13 SEER Split System Heat Pump

T2TWB30A1000C

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
24000
Collection
2TWB3
Decibel Rating dB
79 dB
Depth
26 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Liquid Line OD
5/8 in
MBH
24
Phase
Triple Phase
Refrigerant
R-22
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
208/230V
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday