0 items

Trane 4TWB3 Series 13 SEER Single-Stage R-410A 1/8 hp Split-System Heat Pump

T4TWB3D1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.7, 40, 6.4, 9
Auto Switching Heat Cool
Yes
BTU
18000
BTU Cooling Rating
16800 Btu/h
Collection
4TWB3 Series
Decibel Rating dB
79 dB
Depth
29-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
28-3/4 in
Horsepower
1/8 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Width
32-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday