0 items

Trane Comfort™ 14-1/2 in. Convertible A Type Coil for Heat Pump and Air Conditioner

T4TXCABC3HCB

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner, Heat Pump
BTU
18000
Collection
Comfort™
Configuration
Convertible
Depth
21-1/2 in
Height
22-3/5 in
Liquid Line OD
5/16 in
MBH
18
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
No
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday