0 items

Trane 4PXC Series 14-1/2 in. Downflow, Convertible and Horizontal Right Cased Coil

T4PXCADAC3HDA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
18000
Collection
4PXC Series
Configuration
Convertible, Downflow, Horizontal Right
Depth
21-1/2 in
Height
17-1/2 in
Liquid Line OD
3/8 in
MBH
18
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
No
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday