0 items

Trane 4DCY4 Series 14 SEER R-410A Packaged Heat Pump

T4DCY4C1090A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
30.8
BTU Cooling Rating
42000 Btu/h
BTU Heat Rating
90000 Btu/h
Collection
4DCY4 Series
Configuration
Convertible
Decibel Rating dB
74 dB
Depth
42 in
EER
12
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
38 in
Horsepower
1/4 hp
Ignition System
Electronic Ignition
MBH
42
Max CFM
1380
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Weight
653
Width
49 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday