0 items

Trane 14 SEER R-410A Split System Heat Pump

T4TWB40G1000B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Depth
34 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Tonnage
2 Tons
Volts
208/230V
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday