0 items

Trane 4TWR5 Series 15 SEER Single-Stage R-410A Split-System Heat Pump

T4TWR5G1000C

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.74, 112, 16.7, 23
Auto Switching Heat Cool
Yes
BTU
42000
BTU Cooling Rating
41500 Btu/h
Collection
4TWR5 Series
Decibel Rating dB
75 dB
Depth
34-1/4 in
Energy Star Compliant
No
Height
37-1/8 in
Horsepower
1/8 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
42
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Width
37-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday