0 items

Trane 4TTX5 Series 15 SEER Single-Stage R-410A Split-System Air Conditioner

T4TTX5024A1000C

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
11
BTU
24000
Collection
4TTX5 Series
Decibel Rating dB
74 dB
Depth
34 in
Energy Star Compliant
No
Height
42 in
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
200/230V
Weight
275
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday