Trane

1.5 Ton 16 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

Part #T4TTR6018B1000K  |  Manufacturer Part #4TTR6018B1000K

Tonnage:

1.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 15

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

Compressor Type: Scroll

Decibel Rating dB : 75 dB

Depth: 29-3/4 in

Energy Star Compliant: No

Height: 28-3/4 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

Max Fuse Size: 15

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 5/8 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 173

Width: 32-5/8 in