Trane

15 Tons 460V Three Phase Standard Efficiency Downflow Packaged Gas or Electric Unit

Part #TYSD180F4RLA1ZA5  |  Manufacturer Part #YSD180F4RLA1ZA5

Tonnage:

15 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.70

Configuration: Downflow

EER: 11

Energy Star Compliant: No

Max CFM: 7200

Phase: Three Phase

Power Source: Electric, Gas

Tonnage: 15 Tons

Volts: 460V