Trane

150000 BTU 12.5 Tons Standard Efficiency Downflow Packaged Cooling

Part #TTSD150F4R0A00WQ  |  Manufacturer Part #TSD150F4R0A00WQ

Tonnage:

12.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU: 150000

Configuration: Downflow

Phase: Three Phase

Refrigerant: R-410A

Tonnage: 12.5 Tons

Volts: 460V