15A Repeater Appliance
15A Repeater Appliance
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Depth:
- 2-1/4 in
- Height:
- 2-1/2 in
- Smart Home Compatibility:
- Nexia, Schlage, Z-Wave, Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Watts:
- 1800 W
- Width:
- 4 in
- Wireless Communication - FEI:
- Z-Wave