15kW Heater
This product has been replaced by
Manufacturer Part #BAYEABC15LG3BA
15kW Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Depth:
- 15 in
- Energy Star Compliant:
- No
- Height:
- 5 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 15 kW
- Width:
- 20 in